Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description
Nylon Insulated Large Ring Terminal, Length 2.60 Inches, Width .93 Inches, Maximum Insulation .610, Bolt Hole 1/2 Inch, Wire Range 2/0AN, Color Yellow, Copper, Tin Plated
Terminal Type
Ring
Wire Size Range
2/0 AWG
Insulated
Insulated
Insulation Material
Vinyl
Color
Yellow
Material
Copper
Plating Material
Tin
Stud Size
1/2 "
Maximum Temperature
221 °F
Approvals
CSA, UL
Net Weight
0.08 lbs
Gross Weight
0.08 lbs
Added to cart
RK9751
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series