Series Information
| Manufacturer Part Number | U-91174 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Cordsets |
| Description | Dual End Cordset, M12, Male/Female .7m, LED, ST/ST |
| Cable Type | TPU |
| Number of Pins | 4 |
| Connection Type | M12 Straight Female to M12 Straight Male |
| Connection Configuration | Female to Male |
| Max Voltage | 250 V |
| Color | Black |
| Current Rating | 4 A |
| Length | 0.7 m |
| Connector Class | Micro (M12) |
| Cable Shielding | None |
| Number of Keys | 1 |
| Wire Size Range | 24 |
| Operating Temperature | -40-80 °C |
| Illuminated | Yes |
| Status Indicator | LED |
| Cordset Ends | Double-Ended |
| Cordset Type | Signal |
| Material | Nickel-Plated Brass |
| Side 1 Gender | Female |
| Side 2 Gender | Male |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |