MiniFast Series Information
| Manufacturer Part Number | U5515-12 |
|---|---|
| Manufacturer | Turck |
| Product Series | MiniFast |
| Family Series | Turck Cordsets, Minifast Series |
| Description | Connector; 7/8-16UN; Female Receptacle; Panel; 5 Solder Contacts; U5515-12 |
| Receptacle Description | Solder Cup Receptacle |
| Connector Class | Mini (7/8 in) |
| Connection Configuration | Female to Pins |
| Receptacle Gender | Female |
| Angle | Straight |
| Number of Pins | 5 |
| Mounting | Front Mount |
| Connection | 7/8-16 UN |
| Mounting Threads | 1/2 NPSM |
| Protection Rating | IP67 |
| Number of Wires | 5 |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 9 A |
| Operating Temperature | -40-105 °C |
| NEMA Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Status Indicator | None |
| Approvals | UR |
| Net Weight | 0 lbs |
| Gross Weight | 0.1 lbs |