EuroFast Series Information
| Manufacturer Part Number | U-96334 |
|---|---|
| Manufacturer | Turck |
| Product Series | EuroFast |
| Family Series | Turck Cordsets, Eurofast Series |
| Description | Cordset |
| Cable Type | TPU |
| Number of Pins | 8 |
| Connection Type | Female Straight Plug to Male Straight Plug |
| Connection Configuration | Male to Female |
| Max Voltage | 60 VAC, 75 VDC |
| Color | Gray |
| Current Rating | 2 A |
| Connection | M12 x 1.00 |
| Length | 10 m |
| Connector Class | Micro (M12) |
| Cable Shielding | None |
| Number of Wires | 8 |
| Number of Keys | 1 |
| Wire Size Range | 24 |
| Operating Temperature | -40-90 °C |
| NEMA Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Signal |
| Material | Nickel-Plated Brass |
| Protection Rating | IP68 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Female |
| Side 2 Angle | Straight |
| Net Weight | 0 lbs |
| Gross Weight | 1.2 lbs |