MiniFast Series Information
| Manufacturer Part Number | U-41287 |
|---|---|
| Manufacturer | Turck |
| Product Series | MiniFast |
| Family Series | Turck Cordsets, Minifast Series |
| Description | Cordset, Junction Tee |
| Cable Type | PVC |
| Number of Pins | 4 |
| Max Voltage | 250 VAC, 250 VDC |
| Color | Yellow |
| Current Rating | 9 A |
| Splitter Type | T-Splitter |
| Gender | (1) Male to (2) Female |
| Branch Gender(s) | (2) Female |
| Side 1 Gender | Male |
| Connection Description | (1) 7/8 Male Connector to (2) 7/8 Female Corded Connectors |
| Connection | 7/8-16 UN |
| Connector Class | Mini (7/8 in) |
| Material | Nickel-Plated Brass |
| Length | 0.2 m |
| Wire Size Range | 18 AWG |
| Number of Wires | 4 |
| Number of Keys | 1 |
| Cable Shielding | None |
| Operating Temperature | -40-80 °C |
| NEMA Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Illuminated | No |
| Status Indicator | None |
| Protection Rating | IP67 |
| Comments | (1) Male, (2) Female Ends with 0.2 m Cable |
| Net Weight | 0 lbs |
| Gross Weight | 0.5 lbs |