Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Cordsets, DeviceNet Series
RKM57-TR2/S3001
Turck Cordsets, DeviceNet Series
Item Number
RKM57-TR2/S3001
This item cannot be canceled or returned
Description
Cordsets, DeviceNet Series
DeviceNet Series Information
- Receptacles provide transition from Male to Female Connectors
- Available for Bulkhead and Feed Through applications
Specifications
Specifications
| Manufacturer Part Number |
U2-21096 |
| Manufacturer |
Turck |
| Product Series |
DeviceNet |
| Family Series |
Turck Cordsets, DeviceNet Series |
| Description |
Cordset |
| Connector Class |
Mini (7/8 in) |
| Number of Poles |
5 |
| Number of Pins |
5 |
| Connection Type |
Terminating Plug |
| Connection |
7/8-16 UN |
| Protection Rating |
IP67 |
| Gender |
Female |
| Voltage |
300 V |
| Current Rating |
5 A |
| NEMA Rating |
NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Comments |
Green Molded Plug Body |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RKM57-TR2/S3001
Turck Cordsets, DeviceNet Series