Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RKMV-CC/CS10358
Item Number
RKMV-CC/CS10358
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Turck |
| Family Series |
Turck Cordsets |
| Manufacturer Part Number |
U0878-05 |
| Description |
Accessory |
| Accessory Type |
Cover |
| Connection |
Shell Size 7/8 "-16 Connector |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RKMV-CC/CS10358
Turck Cordsets