Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RKS-36 PMA (Division of ABB) Plugs & Receptacles, CONDUIT END SLEEVE NW36 PA6 BLK
RKS-36 PMA (Division of ABB) Plugs & Receptacles, CONDUIT END SLEEVE NW36 PA6 BLK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
CONDUIT END SLEEVE NW36 PA6 BLK
Specifications
Specifications
| Manufacturer Part Number |
RKS-36 |
| Manufacturer |
PMA (Division of ABB) |
| Family Series |
PMA (Division of ABB) Plugs & Receptacles |
| Description |
Conduit Terminal Sleeve - Fits to Conduit Size NW/Metric 36/40, Color Black |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.08 lbs |
RKS-36
PMA (Division of ABB) Plugs & Receptacles