RKS5K0E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RKS5K0E

Ohmite Rheostats, RKS Series

RKS5K0E

Ohmite Rheostats, RKS Series
RHEOSTAT, 5K OHM, 100 WATT, 0.141
MFG Item Number
RKS5K0E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Rheostats, RKS Series
Item #
RKS5K0E
RHEOSTAT, 5K OHM, 100 WATT, 0.141

RKS Series Information

  • 100 Watts
  • 500~50K Ohms
  • 1000 Volts RMS
  • .375‑32 Bushing
  • Open Core
Ohmite rheostats are designed and manufactured to operate smoothly and reliably over long periods of use. All models are constructed with metal and ceramic and are coated with protective vitreous enamel or Ohmicone silicone‑ceramic.

Ohmite offers a wide range of models for most applications such as motor speed controls, light dimmers, and for equipment requiring convenient variable resistance ranges.

  • Panel Mount
  • Wirewound Composition


Specifications

Specifications
Manufacturer Part Number RKS5K0E
Manufacturer Ohmite
Product Series RKS
Family Series Ohmite Rheostats, RKS Series
Description RHEOSTAT, 5K OHM, 100 WATT, 0.141 AMPS, RoHS COMPLIANT
Resistance 5 kOhm
Tolerance % 10 %
Wattage 100 W
Voltage 1,000 V
Core Open
Diameter 3.125 "
Number of Gangs 1
Lead Type Solder
Bushing Size .375-32 "
Shaft Type Slotted
Shaft Rotation 300 °
Overall Length 2.63 "
Mounting Panel Mount
Locking No
Shaft Torque .5-2 Ibs "
Shaft Diameter 0.25 "
Net Weight 0.61 lbs
Gross Weight 0.69 lbs