Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL-150033

MTE Line Reactors

RL-150033

MTE Line Reactors
Line/load Reactor,0.025mH
MFG Item Number
RL-150033
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, Series
Item #
RL-150033
Line/load Reactor,0.025mH

Series Information

Specifications

Specifications
Manufacturer Part Number RL-150033
Manufacturer MTE
Family Series MTE Line Reactors
Description Line/load Reactor,0.025mH 1500Amps,NEMA3R
Enclosed Yes
Current Rating 1,500 A
Inductance 0.000025 H
NEMA Rating NEMA 3R
Comments 5% Impedance
Net Weight 0 lbs
Gross Weight 0 lbs