RL-60001

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RL-60001 MTE Line Reactors, RL Series, REACTOR, 600A, 0.020mH, 3PH, Open
MFG Item Number
RL-60001

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

RL-60001 MTE Line Reactors, RL Series, REACTOR, 600A, 0.020mH, 3PH, Open

MFG Item Number
RL-60001
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, RL Series
Item #
RL-60001
REACTOR, 600A, 0.020mH, 3PH, Open

RL Series Information

  • Protect Motors from Long Lead Effects
  • Reduce Output Voltage dv/dt
  • Virtually Eliminate Nuisance Tripping
  • Extend Semiconductor Life
  • Reduce Harmonic Distortion
  • Reduce Surge Currents
  • Reduce Motor Temperature
  • Reduce Motor Audible Noise
  • Improve True Power Factor

Guard‑AC line/load reactors help keep your equipment running longer by absorbing many of the power line disturbances which otherwise damage or shut down your inverters, variable frequency drives, or other sensitive equipment. They are the modern technology solution to inverter and drive application problems.

Guard‑AC reactors are harmonic compensated & IGBT protected to assure optimum performance in the presence of harmonics. They are very effective at reducing harmonics produced by inverters and drives, and in most cases will help you to meet IEEE 519. Use our harmonic compensated reactors on either the input or output of an adjustable speed drive/inverter. There is no need to de‑rate "harmonic compensated" reactors for harmonics.
Guard‑AC reactors are manufactured to the exacting standards of MIL‑1‑45208 and VDE‑0550, are UL recognized, and are CSA certified. All UL approvals are for USA & Canada.
  • UL‑506 File #E53094 (lamp through 1200 amps)
  • CSA File #LR29753‑13 (1200 amps or less) 9
  • UL‑508 File #El80243 (1 amp through 1200 amps)

All higher current reactors offer UL recognized insulation systems and construction.



Videos

Specifications

Specifications
Manufacturer Part Number RL-60001
Manufacturer MTE
Product Series RL
Family Series MTE Line Reactors, RL Series
Description REACTOR, 600A, 0.020mH, 3PH, Open
Phase 3
Enclosed No
Current Rating 600 A
Inductance 0.00002 H
Terminals Tab
Mounting Surface
Approvals CE, CSA, UL, UR
Net Weight 120 lbs
Gross Weight 120 lbs
Alternatives
RLW-060001
RLW-060001
MTE Line Reactors, RLW Series
RLW-075001
RLW-075001
MTE Line Reactors, RLW Series