RL102

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL102

Bryant Electric Light Fixtures

RL102

Bryant Electric Light Fixtures
LAMPSOCKET, 660W 600V TURN, BRASS, 2CIR
MFG Item Number
RL102
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
RL102
LAMPSOCKET, 660W 600V TURN, BRASS, 2CIR

Series Information

Specifications

Specifications
Manufacturer Part Number RL102
Manufacturer Bryant Electric
Family Series Bryant Electric Light Fixtures
Description Hubbell Wiring Device Kellems, Lamp Holders and Sockets, Medium Base,Turn Knob, 2-Circuit, 660W 600V AC, Brass
Lamp Included No
Voltage 250 VAC
Style Socket
Lamp Type Incandescent
Power 250 W
Lamp Base Medium
Nominal Voltage 240 VAC
Approvals cURus
Comments Turn Knob, 3-Way, Brass
Net Weight 0 lbs
Gross Weight 0.2 lbs