RL105

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL105

Bryant Electric Light Fixtures

RL105

Bryant Electric Light Fixtures
LAMPSOCKET, 660W 600V PUSH, BRASS
MFG Item Number
RL105
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
RL105
LAMPSOCKET, 660W 600V PUSH, BRASS

Series Information

Specifications

Specifications
Manufacturer Part Number RL105
Manufacturer Bryant Electric
Family Series Bryant Electric Light Fixtures
Description Hubbell Wiring Device Kellems, Incandescent Lamp Sockets, Push, BrassShell, 600W 600V
Lamp Included No
Voltage 250 VAC
Style Socket
Lamp Type Incandescent
Power 660 W
Lamp Base Medium
Nominal Voltage 240 VAC
Approvals cURus
Comments Push Through
Net Weight 0 lbs
Gross Weight 0.5 lbs