Series Information
| Manufacturer Part Number | RL1206A |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | .33HP, 1725RPM, 1PH, 60HZ, 56, 3414L |
| Type | General Purpose |
| Horsepower | 1/3 hp |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| AC Voltage | 115 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| IEC Frame | 56 |
| Current Rating | 3 A |
| Bearing Type | Ball |
| Length | 10.96 " |
| Approvals | CSA, UR |
| Net Weight | 24 lbs |
| Gross Weight | 24 lbs |