RL124

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL124

Bryant Electric Light Fixtures

RL124

Bryant Electric Light Fixtures
LAMPHLDR PIGTAIL, 600W 250V, RUB, W/LEAD
MFG Item Number
RL124
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
RL124
LAMPHLDR PIGTAIL, 600W 250V, RUB, W/LEAD

Series Information

Specifications

Specifications
Manufacturer Part Number RL124
Manufacturer Bryant Electric
Family Series Bryant Electric Light Fixtures
Description Hubbell Wiring Device Kellems, Lamp Holders and Sockets, Medium Base,Pigtail, 660W 250V, Rubber with Leads
Lamp Included No
Voltage 250 VAC
Style Socket
Lamp Type Incandescent
Power 660 W
Lamp Base Medium
Nominal Voltage 240 VAC
Approvals cURus
Net Weight 0 lbs
Gross Weight 0.05 lbs