Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL124H

Hubbell Light Fixtures

RL124H

Hubbell Light Fixtures
LAMPSOCKET, 600W 600V, MED W/HOOK,
MFG Item Number
RL124H
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
RL124H
LAMPSOCKET, 600W 600V, MED W/HOOK,

Series Information

Specifications

Specifications
Manufacturer Part Number RL124H
Manufacturer Hubbell
Family Series Hubbell Light Fixtures
Description LAMPSOCKET, 600W 600V, MED W/HOOK, NM
Lamp Included No
Voltage 250 VAC
Style Socket
Lamp Type Incandescent
Power 660 W
Lamp Base Medium
Nominal Voltage 240 VAC
Approvals cULus
Net Weight 0.05 lbs
Gross Weight 0.05 lbs