Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RL1301A277
.33HP/1725RPM/1PH/OPEN/NEMA 56
MFG Item Number
RL1301A277
This item cannot be canceled or returned
Description
.33HP/1725RPM/1PH/OPEN/NEMA 56
Specifications
Specifications
| Manufacturer Part Number |
RL1301A277 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
.33HP/1725RPM/1PH/OPEN/NEMA 56 |
| Type |
Fractional HP |
| Horsepower |
1/3 hp |
| Speed |
1,725 RPM |
| RPM |
1,725 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
56 |
| AC Voltage |
277 VAC |
| Nominal Voltage |
240 VAC |
| Mounting |
Resilient Base |
| Current Rating |
2.5 A |
| Service Factor |
1.35 |
| Composition |
Steel |
| Net Weight |
23 lbs |
| Gross Weight |
23 lbs |
RL1301A277
Baldor-ABB Motors Motors