Series Information
| Manufacturer Part Number | RL1307A |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | .75HP, 1725RPM, 1PH, 60HZ, 56/56H, 3428L, OPEN |
| Type | Fractional HP |
| Horsepower | 3/4 hp |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56H |
| AC Voltage | 110-120 VAC |
| Nominal Voltage | 120 VAC |
| Mounting | Resilient Base |
| Current Rating | 10.2 A |
| Service Factor | 1.25 |
| Composition | Cast Iron |
| Net Weight | 35 lbs |
| Gross Weight | 36 lbs |