RL1310A277

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL1310A277

Baldor-ABB Motors Motors

RL1310A277

Baldor-ABB Motors Motors
1HP, 1725RPM, 1PH, 60HZ, 56H, 3526L
MFG Item Number
RL1310A277
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
RL1310A277
1HP, 1725RPM, 1PH, 60HZ, 56H, 3526L

Series Information

Specifications

Specifications
Manufacturer Part Number RL1310A277
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 1HP, 1725RPM, 1PH, 60HZ, 56H, 3526L
Type Fractional HP
Horsepower 1 hp
Speed 1,725 RPM
RPM 1,725 RPM
Phase 1
Frequency 60 Hz
NEMA Frame 56/56H
AC Voltage 277 VAC
Nominal Voltage 240 VAC
Mounting Resilient Base
Current Rating 5.4 A
Service Factor 1.15
Composition Cast Iron
Net Weight 42 lbs
Gross Weight 42 lbs
Alternatives
116599.00
116599.00
Leeson Motors, General Purpose Series