Series Information
| Manufacturer Part Number | RL1323A |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | .5HP, 1725RPM, 1PH, 60HZ, 56, 3416L |
| Type | Fractional HP |
| Horsepower | 1/2 hp |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56 |
| AC Voltage | 110-120 VAC |
| Nominal Voltage | 120 VAC |
| Mounting | Resilient Base |
| Current Rating | 44047 A |
| Service Factor | 1 |
| Composition | Cast Iron |
| Net Weight | 24 lbs |
| Gross Weight | 24 lbs |