RL152

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RL152 Bryant Electric Light Fixtures, CLEAT-SOCKET, 660W 250V, MEDIUM, PORC
MFG Item Number
RL152

RL152 Bryant Electric Light Fixtures, CLEAT-SOCKET, 660W 250V, MEDIUM, PORC

MFG Item Number
RL152
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
RL152
CLEAT-SOCKET, 660W 250V, MEDIUM, PORC

Series Information

Specifications

Specifications
Manufacturer Part Number RL152
Manufacturer Bryant Electric
Family Series Bryant Electric Light Fixtures
Description Hubbell Wiring Device Kellems, Lamp Holders and Sockets, Medium Base,Cleat Socket, 660W 250V, Porcelain
Lamp Included No
Voltage 250 VAC
Style Socket
Material Porcelain
Lamp Type Incandescent
Power 660 W
Mounting Surface
Lamp Base Medium
Nominal Voltage 240 VAC
Approvals cULus
Comments White, Medium Base, E26 Socket
Net Weight 0.15 lbs
Gross Weight 0.15 lbs