Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL160

Hubbell Light Fixtures

RL160

Hubbell Light Fixtures
LPHLDR MED BASE 1/2ft. HKY 12in. LEADS
MFG Item Number
RL160
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
RL160
LPHLDR MED BASE 1/2ft. HKY 12in. LEADS

Series Information

Specifications

Specifications
Manufacturer Part Number RL160
Manufacturer Hubbell
Family Series Hubbell Light Fixtures
Description LPHLDR MED BASE 1/2ft. HKY 12in. LEADS
Lamp Included No
Voltage 250 VAC
Style Socket
Material Porcelain
Lamp Type Incandescent
Power 660 W
Mounting Hickey With Terminals
Lamp Base Medium
Nominal Voltage 240 VAC
Approvals cULus
Net Weight 0.15 lbs
Gross Weight 0.15 lbs