RL161

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL161

Bryant Electric Light Fixtures

RL161

Bryant Electric Light Fixtures
LPHLDR MED BASE 2PIECE SURF MNT
MFG Item Number
RL161
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
RL161
LPHLDR MED BASE 2PIECE SURF MNT

Series Information

Specifications

Specifications
Manufacturer Part Number RL161
Manufacturer Bryant Electric
Family Series Bryant Electric Light Fixtures
Description Hubbell Wiring Device Kellems, Incandescent Lamp Holders, Medium Base, 2Piece Surface Mounted
Lamp Included No
Voltage 250 VAC
Style Socket
Lamp Type Incandescent
Power 660 W
Mounting Surface
Lamp Base Medium
Nominal Voltage 240 VAC
Approvals cURus
Comments Porcelain Base
Net Weight 0 lbs
Gross Weight 0.26 lbs