Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL162

Hubbell Light Fixtures

RL162

Hubbell Light Fixtures
LPHLDR MED BASE SCRW TERM SCRW MNT
MFG Item Number
RL162
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
RL162
LPHLDR MED BASE SCRW TERM SCRW MNT

Series Information

Specifications

Specifications
Manufacturer Part Number RL162
Manufacturer Hubbell
Family Series Hubbell Light Fixtures
Description LPHLDR MED BASE SCRW TERM SCRW MNT
Voltage 250 VAC
Material Porcelain
Nominal Voltage 240 VAC
Approvals cULus
Net Weight 0.11 lbs
Gross Weight 0.15 lbs