RL164

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL164

Bryant Electric Light Fixtures

RL164

Bryant Electric Light Fixtures
LPHLDR MED BASE 2PIECE SIGN MT SCRW T
MFG Item Number
RL164
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
RL164
LPHLDR MED BASE 2PIECE SIGN MT SCRW T

Series Information

Specifications

Specifications
Manufacturer Part Number RL164
Manufacturer Bryant Electric
Family Series Bryant Electric Light Fixtures
Description Hubbell Wiring Device Kellems, Lampholder, Medium Base, Screw Mount,Terminal Screws, 2-Piece, Sign Mount, White
Lamp Included No
Voltage 250 VAC
Style Socket
Lamp Type Incandescent
Power 660 W
Mounting Sign
Lamp Base Medium
Nominal Voltage 240 VAC
Approvals cURus
Comments Porcelain Base, With Terminals
Net Weight 0 lbs
Gross Weight 0.2 lbs