RL200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL200

Hubbell Plugs & Receptacles

RL200

Hubbell Plugs & Receptacles
ADAPT, 5-15R TO LAMP, 15A 125V,
MFG Item Number
RL200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
RL200
ADAPT, 5-15R TO LAMP, 15A 125V,

Series Information

Specifications

Specifications
Manufacturer Part Number RL200
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Description ADAPT, 5-15R TO LAMP, 15A 125V, MEDIUM
Type Straight Connector
NEMA Configuration 5-15R
Color White
Net Weight 0.05 lbs
Gross Weight 0.05 lbs