RL202

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL202

Hubbell Plugs & Receptacles

RL202

Hubbell Plugs & Receptacles
ADAPT, LAMP TO LAMP, 2 OUTLET,
MFG Item Number
RL202
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
RL202
ADAPT, LAMP TO LAMP, 2 OUTLET,

Series Information

Specifications

Specifications
Manufacturer Part Number RL202
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Description ADAPT, LAMP TO LAMP, 2 OUTLET, W/PULL
Type Straight Connector
Current Rating 15 A
Voltage 125 VAC
Color White
Net Weight 0.15 lbs
Gross Weight 0.15 lbs