RL23-8-H-1000-IR/116/125
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL23-8-H-1000-IR/116/125

Pepperl Fuchs Photoelectric Sensors

RL23-8-H-1000-IR/116/125

Pepperl Fuchs Photoelectric Sensors
Photoelectric (Automation), 419433
Item Number
RL23-8-H-1000-IR/116/125
MFG Item Number
419433
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
RL23-8-H-1000-IR/116/125
Photoelectric (Automation), 419433

Series Information

Specifications

Specifications
Manufacturer Part Number 419433
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Photoelectric (Automation), 419433
Power Type DC
Beam Type Infrared
Max Range 1.968-39.37 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Terminal
Operating Mode Dark On, Light On
Output Type PNP
Max Load Current 0.2 A
Composition Non-Metallic
Protection Rating IP65
Frequency 70 Hz
Scan Type Background Suppression
Approvals CE, cULus
Net Weight 0.3612 lbs
Gross Weight 0.3612 lbs