RL23-8-H-500-RT/47/92
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL23-8-H-500-RT/47/92

Pepperl Fuchs Photoelectric Sensors

RL23-8-H-500-RT/47/92

Pepperl Fuchs Photoelectric Sensors
Photoelectric (Automation), 419472
Item Number
RL23-8-H-500-RT/47/92
MFG Item Number
419472
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
RL23-8-H-500-RT/47/92
Photoelectric (Automation), 419472

Series Information

Specifications

Specifications
Manufacturer Part Number 419472
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Photoelectric (Automation), 419472
Power Type DC
Beam Type Visible Red
Max Range 1.968-19.685 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M12 Connector
Operating Mode Dark On, Light On
Output Type PNP
Max Load Current 0.2 A
Composition Non-Metallic
Protection Rating IP65
Frequency 70 Hz
Scan Type Background Suppression
Approvals CE, cULus
Net Weight 0.295 lbs
Gross Weight 0.385 lbs