RL28-8-H-1500-LAS/47/105
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL28-8-H-1500-LAS/47/105

Pepperl Fuchs Photoelectric Sensors

RL28-8-H-1500-LAS/47/105

Pepperl Fuchs Photoelectric Sensors
Photoelectric (Automation), 180708
Item Number
RL28-8-H-1500-LAS/47/105
MFG Item Number
180708
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
RL28-8-H-1500-LAS/47/105
Photoelectric (Automation), 180708

Series Information

Specifications

Specifications
Manufacturer Part Number 180708
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Photoelectric (Automation), 180708
Power Type DC
Beam Type Visible Red
Max Range 3.937-59.05 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 5 Pin M12 Connector
Operating Mode Dark On, Light On
Output Type PNP
Max Load Current 0.2 A
Composition Non-Metallic
Protection Rating IP67
Frequency 250 Hz
Scan Type Background Suppression
Approvals CE, cULus
Net Weight 0.2668 lbs
Gross Weight 0.2668 lbs