RL29-55/25/73C/136
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL29-55/25/73C/136 Pepperl Fuchs Photoelectric Sensors, Photoelectric (Automation), 801763

MFG Item Number
801763

RL29-55/25/73C/136 Pepperl Fuchs Photoelectric Sensors, Photoelectric (Automation), 801763

MFG Item Number
801763
Item Number
RL29-55/25/73C/136
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
RL29-55/25/73C/136
Photoelectric (Automation), 801763

Series Information

Specifications

Specifications
Manufacturer Part Number 801763
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Photoelectric (Automation), 801763
Power Type DC
Beam Type Visible Red
Max Range 32.8 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M12 Connector
Operating Mode Light On
Output Type Push-Pull
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP65
Frequency 500 Hz
Polarization Filter Yes
Approvals CE, cULus
Net Weight 0.2535 lbs
Gross Weight 0.2535 lbs