RL29-8-H-1200-RT/115/136
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL29-8-H-1200-RT/115/136

Pepperl Fuchs Photoelectric Sensors

RL29-8-H-1200-RT/115/136

Pepperl Fuchs Photoelectric Sensors
Photoelectric (Automation), 194387
Item Number
RL29-8-H-1200-RT/115/136
MFG Item Number
194387
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
RL29-8-H-1200-RT/115/136
Photoelectric (Automation), 194387

Series Information

Specifications

Specifications
Manufacturer Part Number 194387
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Photoelectric (Automation), 194387
Power Type DC
Beam Type Visible Red
Max Range 1.18-47.24 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Output Type Push-Pull
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP65
Frequency 125 Hz
Scan Type Background Suppression
Approvals CE, cULus
Net Weight 0.4387 lbs
Gross Weight 0.4387 lbs