Series Information
| Manufacturer Part Number | RL2N-D-D24 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Relays |
| Description | 2-pole screw term DIN rail 24VDC |
| Coil Voltage | 24 VDC |
| Contacts | DPST |
| Mounting | DIN Rail |
| Termination | Screw Terminals |
| Number of Connections | 6 |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Alloy |
| Nominal Coil Voltage | 24 VDC |
| Current Rating | 25 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | CE, cURus |
| Net Weight | 0.28 lbs |
| Gross Weight | 0.28 lbs |