RL305

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL305

Bryant Electric Light Fixtures

RL305

Bryant Electric Light Fixtures
FL LAMPHLDR, SLIDE ON, HO, PLUNGE, 2 SCR
MFG Item Number
RL305
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
RL305
FL LAMPHLDR, SLIDE ON, HO, PLUNGE, 2 SCR

Series Information

Specifications

Specifications
Manufacturer Part Number RL305
Manufacturer Bryant Electric
Family Series Bryant Electric Light Fixtures
Description Hubbell Wiring Device Kellems, Lamp Holders and Sockets, FluorescentLamp Holder, High Output, Slide On, Plunger End, 2 Terminal Screws
Lamp Included No
Voltage 600 VAC
Style Plunger
Lamp Type Fluorescent
Power 660 W
Mounting Pedestal
Nominal Voltage 600 VAC
Approvals cURus
Net Weight 0 lbs
Gross Weight 0.1 lbs