RL307

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL307

Bryant Electric Light Fixtures

RL307

Bryant Electric Light Fixtures
FL LPHLDR HO SLIDE-ON LOW PRF PLUNGER
MFG Item Number
RL307
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
RL307
FL LPHLDR HO SLIDE-ON LOW PRF PLUNGER

Series Information

Specifications

Specifications
Manufacturer Part Number RL307
Manufacturer Bryant Electric
Family Series Bryant Electric Light Fixtures
Description Hubbell Wiring Device Kellems, Lamp Holders and Sockets, FluorescentLamp Holder, High Output, Slide On, Fixed End, Low Profile
Lamp Included No
Voltage 600 VAC
Style Plunger
Lamp Type Fluorescent
Power 660 W
Mounting Slide-On, Snap-In
Nominal Voltage 600 VAC
Approvals cURus
Net Weight 0.07 lbs
Gross Weight 0.07 lbs