RL311

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL311

Bryant Electric Light Fixtures

RL311

Bryant Electric Light Fixtures
FL LAMPHLDR, SLIDE ON, 1PIN, FIXED, SCR
MFG Item Number
RL311
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
RL311
FL LAMPHLDR, SLIDE ON, 1PIN, FIXED, SCR

Series Information

Specifications

Specifications
Manufacturer Part Number RL311
Manufacturer Bryant Electric
Family Series Bryant Electric Light Fixtures
Description Hubbell Wiring Device Kellems, Lamp Holders and Sockets, FluorescentLamp Holder, Slimline, Slide On, Fixed End, Screw Terminals
Lamp Included No
Voltage 600 VAC
Style Fixed
Lamp Type Fluorescent
Power 660 W
Mounting Slide-On, Snap-In
Nominal Voltage 600 VAC
Approvals cURus
Net Weight 0 lbs
Gross Weight 0.1 lbs