Series Information
| Manufacturer Part Number | RL325 |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Light Fixtures |
| Description | Hubbell Wiring Device Kellems, Lamp Holders and Sockets, FluorescentLamp Holder, Bi-Pin, Pedestal Type, Low Profile |
| Lamp Included | No |
| Voltage | 600 VAC |
| Style | 4-Wire, Disconnect |
| Lamp Type | Fluorescent |
| Power | 660 W |
| Mounting | Slide-On, Snap-In With Captive Nut |
| Lamp Base | Medium |
| Nominal Voltage | 600 VAC |
| Approvals | cURus |
| Comments | Bi-Pin/Low Profile |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.2 lbs |