Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL325

Hubbell Light Fixtures

RL325

Hubbell Light Fixtures
FL LAMPHLDR, PED TYPE, BIPIN, LOWPRO
MFG Item Number
RL325
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
RL325
FL LAMPHLDR, PED TYPE, BIPIN, LOWPRO

Series Information

Specifications

Specifications
Manufacturer Part Number RL325
Manufacturer Hubbell
Family Series Hubbell Light Fixtures
Description FL LAMPHLDR, PED TYPE, BIPIN, LOWPRO
Lamp Included No
Voltage 600 VAC
Style 4-Wire, Disconnect
Lamp Type Fluorescent
Power 660 W
Mounting Slide-On, Snap-In With Captive Nut
Lamp Base Medium
Nominal Voltage 600 VAC
Approvals cULus
Net Weight 0.025 lbs
Gross Weight 0.03 lbs