Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL325A

Hubbell Light Fixtures

RL325A

Hubbell Light Fixtures
FL LAMPHLDR,BIPIN, LOWPRO,4WIRE
MFG Item Number
RL325A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
RL325A
FL LAMPHLDR,BIPIN, LOWPRO,4WIRE

Series Information

Specifications

Specifications
Manufacturer Part Number RL325A
Manufacturer Hubbell
Family Series Hubbell Light Fixtures
Description FL LAMPHLDR,BIPIN, LOWPRO,4WIRE SLIDE-ON
Lamp Included No
Voltage 600 VAC
Style 4-Wire
Lamp Type Fluorescent
Power 660 W
Mounting Slide-On
Lamp Base Medium
Nominal Voltage 600 VAC
Approvals UL
Net Weight 0.05 lbs
Gross Weight 0.05 lbs