Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL356

Hubbell Light Fixtures

RL356

Hubbell Light Fixtures
FL LPHLDR HO SLIDE-ON TALL,PLUNGER
MFG Item Number
RL356
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
RL356
FL LPHLDR HO SLIDE-ON TALL,PLUNGER

Series Information

Specifications

Specifications
Manufacturer Part Number RL356
Manufacturer Hubbell
Family Series Hubbell Light Fixtures
Description FL LPHLDR HO SLIDE-ON TALL,PLUNGER SIDE
Lamp Included No
Voltage 600 VAC
Style Plunger
Lamp Type Fluorescent
Power 660 W
Mounting Slide-On, Snap-In
Nominal Voltage 600 VAC
Approvals CSA, cULus
Net Weight 0.08 lbs
Gross Weight 0.1 lbs