RL3742

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL3742

Bryant Electric Light Fixtures

RL3742

Bryant Electric Light Fixtures
LAMPHLDR, MED, 1000W 250V, PREFOCUS, POR
MFG Item Number
RL3742
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
RL3742
LAMPHLDR, MED, 1000W 250V, PREFOCUS, POR

Series Information

Specifications

Specifications
Manufacturer Part Number RL3742
Manufacturer Bryant Electric
Family Series Bryant Electric Light Fixtures
Description Hubbell Wiring Device Kellems, Lamp Holders and Sockets, Medium Base,Pre-Focus, 1000W 250V, Porcelain
Lamp Included No
Voltage 250 VAC
Style Socket
Lamp Type Incandescent
Power 1,200 W
Mounting Screw
Lamp Base Medium
Nominal Voltage 240 VAC
Approvals cULus
Net Weight 0.31 lbs
Gross Weight 0.4 lbs