RL39-8-2000/32/40A/82A116
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL39-8-2000/32/40A/82A116

Pepperl Fuchs Photoelectric Sensors

RL39-8-2000/32/40A/82A116

Pepperl Fuchs Photoelectric Sensors
Photoelectric (Automation), 088825
Item Number
RL39-8-2000/32/40A/82A116
MFG Item Number
088825
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
RL39-8-2000/32/40A/82A116
Photoelectric (Automation), 088825

Series Information

Specifications

Specifications
Manufacturer Part Number 088825
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Photoelectric (Automation), 088825
Power Type DC
Beam Type Infrared
Max Range 0-78.74 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Terminal
Operating Mode Dark On, Light On
Output Type PNP
Max Load Current 0.2 A
Composition Non-Metallic
Protection Rating IP67
Frequency 300 Hz
Approvals CE
Net Weight 0.4828 lbs
Gross Weight 0.4828 lbs