Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL4221

Hubbell Light Fixtures

RL4221

Hubbell Light Fixtures
MOGUL 4KV PULSE 12in. LEADS SCRW MNT
MFG Item Number
RL4221
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
RL4221
MOGUL 4KV PULSE 12in. LEADS SCRW MNT

Series Information

Specifications

Specifications
Manufacturer Part Number RL4221
Manufacturer Hubbell
Family Series Hubbell Light Fixtures
Description MOGUL 4KV PULSE 12in. LEADS SCRW MNT
Lamp Included No
Voltage 600 VAC
Power 1,500 W
Mounting Screw
Lamp Base Mogul
Nominal Voltage 600 VAC
Approvals cULus
Net Weight 0 lbs
Gross Weight 0.45 lbs