RL426G24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL426G24

Hubbell Light Fixtures

RL426G24

Hubbell Light Fixtures
CMPT FL LPHLDR 26-32W G24 HORZ SCREW
MFG Item Number
RL426G24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
RL426G24
CMPT FL LPHLDR 26-32W G24 HORZ SCREW

Series Information

Specifications

Specifications
Manufacturer Part Number RL426G24
Manufacturer Hubbell
Family Series Hubbell Light Fixtures
Description CMPT FL LPHLDR 26-32W G24 HORZ SCREW
Lamp Included No
Voltage 600 VAC
Style Compact Fluorescent
Lamp Type Fluorescent
Power 75 W
Mounting Screw
Lamp Base G24Q-3, GX24Q-4
Nominal Voltage 600 VAC
Approvals CSA, cULus
Net Weight 0.05 lbs
Gross Weight 0.05 lbs