RL42G11H9

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL42G11H9

Hubbell Light Fixtures

RL42G11H9

Hubbell Light Fixtures
CMPT FL LPHLDR18-55W 2G11 90DEGHORZ
MFG Item Number
RL42G11H9
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
RL42G11H9
CMPT FL LPHLDR18-55W 2G11 90DEGHORZ

Series Information

Specifications

Specifications
Manufacturer Part Number RL42G11H9
Manufacturer Hubbell
Family Series Hubbell Light Fixtures
Description CMPT FL LPHLDR18-55W 2G11 90DEGHORZ SNAP
Lamp Included No
Voltage 600 VAC
Style Compact Fluorescent
Lamp Type Fluorescent
Power 75 W
Mounting Snap-In
Lamp Base 2G11
Nominal Voltage 600 VAC
Approvals CSA, cULus
Net Weight 0.05 lbs
Gross Weight 0.05 lbs