RL48-19/12
ebm-papst, Inc. Fans, RL48DC Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RL48-19/12 ebm-papst, Inc. Fans, RL48DC Series, FAN
MFG Item Number
RL48-19/12

RL48-19/12 ebm-papst, Inc. Fans, RL48DC Series, FAN

MFG Item Number
RL48-19/12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, RL48DC Series
Item #
RL48-19/12
FAN

RL48DC Series Information

DC radial blower with electronically commutated external rotor motor. Fully integrated commutation electronics.

With electronic protection against reverse polarity and overloading.

Spiral housing and blower of fiberglass reinforced plastic.

Electrical connection via 2 leads AWG 22, TR 64. Stripped and tinned ends.

UL, CSA, VDE Approvals.

Specifications

Specifications
Manufacturer Part Number RL48-19/12
Manufacturer ebm-papst, Inc.
Product Series RL48DC
Family Series ebm-papst, Inc. Fans, RL48DC Series
Description FAN
Voltage 12 VDC
Nominal Voltage 12 VDC
Nominal Height 76 mm
Nominal Width 76 mm
Nominal Depth 27 mm
Air Flow 16.5 CFM
Power Consumption 5 W
Noise Level 51 dB
Connection Type Wire Leads
Impeller Material Plastic
Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 0.17 lbs
Gross Weight 0.1725 lbs