RL4RD031TD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL4RD031TD

GE Control Relays, RL4R Series

RL4RD031TD

GE Control Relays, RL4R Series
Control Relay, 4-P 3NO/1NC, 24VDC
MFG Item Number
RL4RD031TD
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Control Relays, RL4R Series
Item #
RL4RD031TD
Control Relay, 4-P 3NO/1NC, 24VDC

RL4R Series Information

  • Alternating current up to 690V
  • Direct current up to 440V
  • Screw Terminals
  • Standard 35mm DIN‑rail mounting
High performance Series RL contactor relays. Wide choice of AC and DC coil voltage options in single and dual frequency available.

Specifications

Specifications
Manufacturer Part Number RL4RD031TD
Manufacturer GE
Product Series RL4R
Family Series GE Control Relays, RL4R Series
Description Control Relay, 4-P 3NO/1NC, 24VDC Coil
Nominal Voltage 24 VDC
Voltage 24 VDC
Number of Poles 4
Contact Configuration 3NO, 1NC
Thermal Current Rating 10 A, 5 A
Termination Screw
Mounting DIN Rail
Approvals UL
Net Weight 1.065 lbs
Gross Weight 1.1 lbs