Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RL4RD040TT GE Control Relays, RL4R Series, Control Relay, 4-P N/O, 250VDC Coil
MFG Item Number
RL4RD040TT
RL4RD040TT GE Control Relays, RL4R Series, Control Relay, 4-P N/O, 250VDC Coil
MFG Item Number
RL4RD040TT
This item cannot be canceled or returned
Description
Control Relays, RL4R Series
Control Relay, 4-P N/O, 250VDC Coil
- Alternating current up to 690V
- Direct current up to 440V
- Screw Terminals
- Standard 35mm DIN‑rail mounting
High performance Series RL contactor relays. Wide choice of AC and DC coil voltage options in single and dual frequency available.
Specifications
Specifications
| Manufacturer Part Number |
RL4RD040TT |
| Manufacturer |
GE |
| Product Series |
RL4R |
| Family Series |
GE Control Relays, RL4R Series |
| Description |
Control Relay, 4-P N/O, 250VDC Coil |
| Nominal Voltage |
250 VDC |
| Voltage |
250 VDC |
| Number of Poles |
4 |
| Contact Configuration |
4NO |
| Thermal Current Rating |
10 A, 5 A |
| Termination |
Screw |
| Mounting |
DIN Rail |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RL4RD040TT
GE Control Relays, RL4R Series