RL5440
Appleton Cordsets, RL5000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL5440

Appleton Cordsets, RL5000 Series

RL5440

Appleton Cordsets, RL5000 Series
REELITE ASSY 45 FT OF 14-4
MFG Item Number
RL5440
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, RL5000 Series
Item #
RL5440
REELITE ASSY 45 FT OF 14-4

RL5000 Series Information

RL5000 Series Heavy Duty Commercial and Industrial Cord Reels offer rugged, powder coated steel construction and are available with cord only, or with a variety of handlamp and accessory options. Single‑ and three‑phase models are available, all featuring oil‑resistant thermoset cord with a high visibility yellow jacket. Flexible mounting options and a compact design provide maximum cable length where you need it.

Specifications

Specifications
Manufacturer Part Number RL5440
Manufacturer Appleton
Product Series RL5000
Family Series Appleton Cordsets, RL5000 Series
Description Portable Grounded Cord Reel With Locking Ratchet, Cable Type: SJOOW-A, Cable Active Length: 45 FT, Voltage Rating: 250 VAC, Reel Frame: Steel, Amperage Rating: 11 AMP, Cord Size: 14 - 4 AWG, Finish: Gray Hammer Epoxy/Polyester Powder Coat,
Type Cable Reel
Cord Termination Blunt Cable
Cable Type SJOOW-A
Length 45 '
Voltage 250 VAC
Current Rating 11 A
Wire Size Range 14-4 AWG
Color Yellow
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 21.3 lbs