RL6205-FBK
Hammond Manufacturing Enclosures, RL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL6205-FBK

Hammond Manufacturing Enclosures, RL Series

RL6205-FBK

Hammond Manufacturing Enclosures, RL Series
ABS FLANGED PROJECT ENCL
MFG Item Number
RL6205-FBK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, RL Series
Item #
RL6205-FBK
ABS FLANGED PROJECT ENCL

RL Series Information

  • Designed to house P.C. boards ‑ for hand‑held use or wall mount.
  • Molded in light grey ‑ general purpose ABS plastic with a light texture.
  • Two part construction. Both halves include smooth recessed area for membrane, label or silkscreen.
  • P.C. board standoffs are molded into both halves of the enclosure.
  • Designed to meet IP54.


Specifications

Specifications
Manufacturer Part Number RL6205-FBK
Manufacturer Hammond Manufacturing
Product Series RL
Family Series Hammond Manufacturing Enclosures, RL Series
Description ABS FLANGED PROJECT ENCL
Material ABS Plastic
Composition Non-Metallic
Cover Design Lift-Off Cover
Latching Mechanism Screws
Nominal Height 5 "
Nominal Width 3 "
Nominal Depth 1 "
Comments Shallow Lid
Net Weight 0 lbs
Gross Weight 0 lbs